Motion
45V60A 1A22L

VICKERS BY DANFOSS
45V60A 1A22L

45V60A 1A22L
MI ITEM #03555754
MFR #45V60A 1A22L
Price$6,715.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
45V60A 1A22L

45V60A 1A22L
MI ITEM #03555754
MFR #45V60A 1A22L

Mfr description
45V60A 1A22L PUMP
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,715.87/each

Specifications

Dimensions

  • Inlet Port Size
    3 in SAE
  • Outlet Port Size
    1-1/2 in SAE

Details

  • Displacement
    192.5 cm³/r
  • Max Continuous Torque
    400 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    121.23383808 L/min
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Series
    45V
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)