Motion
EG-6-10-PK-3

FESTO CORPORATION
EG-6-10-PK-3

EG-6-10-PK-3 Round Cylinder
Mi Item #03555768
MFR #EG-6-10-PK-3
Price$137.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
EG-6-10-PK-3

EG-6-10-PK-3 Round Cylinder
Mi Item #03555768
MFR #EG-6-10-PK-3

Mfr description
EG-6-10-PK-3 CYL #15892
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.36/each

Specifications

Dimensions

  • Bore Diameter
    6 mm

Details

  • Actuation
    Single Acting
  • Adjuster Option
    Fixed Cushion
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Cushion Type
    Fixed Cushion
  • Cylinder Style
    Round Body
  • Maximum Applied Force
    11.8 N
  • Piston Action
    Single-Acting
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    EG-PK
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)