Motion
CDRBU2W30-180S

SMC CORP OF AMERICA
CDRBU2W30-180S

Rotary Single Vane Actuator - Double Shaft, Free Mount Mount, 180 ° Angle of Rotation, 30 mm Body Size
MI ITEM #03555985
MFR #CDRBU2W30-180S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRBU2W30-180S

Rotary Single Vane Actuator - Double Shaft, Free Mount Mount, 180 ° Angle of Rotation, 30 mm Body Size
MI ITEM #03555985
MFR #CDRBU2W30-180S

Mfr description
CDRBU2W30-180S CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30 mm
  • Overall Width
    50 mm
  • Port 1 Size/Type
    M5 x 0.8 Female

Details

  • Actuator Type
    Rotary Single Vane
  • Angle of Rotation
    180 °
  • Cushion Type
    Rubber Bumper
  • Maximum Radial Force
    30 N
  • Mount Type
    Free Mount
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Options Included
    Magnetized
  • Proof Pressure
    +1.5 MPa
  • Rotation Speed Range
    0.03 to 0.3 s/90°
  • Shaft Type
    Double Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)