Overview
Mfr description
25V17A 11C22R PUMP
- Innovative intra-vane cartridge design
- Reduces noise
- Excellent volumetric efficiency
Specifications
- Maximum Flow Rate121.23383808 L/min
- Shaft Type13 Tooth 16/32 Pitch Spline; Shaft Extn 41.2[1.62]
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data