Motion
H2BF2
H-Series Hydraulic Plug - Steel Body Material, 1/4 in BSPP, 1/4 – 19 Female Thread, 5000 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #03556108
MFR #H2BF2
Price$9.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-Series Hydraulic Plug - Steel Body Material, 1/4 in BSPP, 1/4 – 19 Female Thread, 5000 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #03556108
MFR #H2BF2

Mfr description
H2BF2 1/4 BSPP FEMALE PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.37/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 19 BSPP
  • Body Size
    1/4 in
  • Hex
    0.75 in
  • Length
    1.55 in
  • Weight
    0.080 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    22500 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in BSPP, 1/4 – 19 Female Thread
  • Hose Connection Type
    Female BSPP
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)