Motion
LVM11-5A-1
Solenoid-Operated Air Control Valve - Body Ported, 2 Port, 2 Position, Single Solenoid
Mi Item #03556345
MFR #LVM11-5A-1
Price$63.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - Body Ported, 2 Port, 2 Position, Single Solenoid
Mi Item #03556345
MFR #LVM11-5A-1

Mfr description
LVM11-5A-1 CHEMICAL VALVE
  • Orifice diameter of LVM11: 1.5mm
  • Orifice diameter of LVM10: 1.4mm
  • Available with power-saving circuit that reduces holding power consumption to 1W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.63/each

Specifications

Dimensions

  • Orifice Diameter
    1.5 mm
  • Overall Height
    16 mm
  • Overall Length
    52.5 mm
  • Overall Width
    13 mm
  • Weight
    0.15 lbs

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    PEEK
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.04 Cv
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports
    2
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    32 to 122 °F
  • Response Time
    10 ms
  • Seal Material
    EPDM, PEEK
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1.5 W
  • Standards Met
    JIS B 2005:1995, JIS B 8390:2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)