Motion
285B
Air Impact Wrench - 285B Series Impact Wrench, D-Handle Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 1475 ft-lbs Torque, 5000 rpm Max Speed
Mi Item #03556416
MFR #285B
Price$1,309.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 285B Series Impact Wrench, D-Handle Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 1475 ft-lbs Torque, 5000 rpm Max Speed
Mi Item #03556416
MFR #285B

Mfr description
285B 1IN AIR IMPACT WRENCH 1770 FT-LB
  • DURABLILITY: A protective rubber boot shields the tool from exterior damage.
  • REACH: Thanks to multiple retention methods, the 285B Series Impact Wrench lets you access hard-to-reach spaces, while maintaining a strong connection to the socket.
  • POWER: The 285B-6 Impact Gun delivers 1,000 ft-lbs of force in 2 seconds with 2-Second FAST-Torque™. The shrink-fit 6-vane air motor provides 1,770 ft-lbs maximum reverse torque for efficient vehicle service. The rocking dog’s combination of high inertia and low BPM means this tool can deliver a powerful blow with little air, giving you all the power you want without having to overextend yourself.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,309.01/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    700
  • Drive Size
    1 in
  • Inlet Size
    1/2 in
  • Minimum Hose Size
    3/4 in
  • Overall Height
    7.2 in
  • Overall Length
    14.2 in
  • Overall Width
    9.1 in
  • Tool Weight
    24.6 lb
  • Torque
    1475 ft-lbs

Details

  • Air Consumption
    11 cfm
  • Air Inlet
    1/2 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Style
    D-Handle
  • Handle Type
    D-Handle
  • Housing Material
    Aluminum core with composite sleeve
  • Impact Rate
    700 bpm
  • Maximum Speed
    5000 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    1475 ft-lbs
  • Reversible
    Reversible
  • Series
    285B Series Impact Wrench
  • UPC_NO
    663023020020
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)