Motion
65562

BRADY
65562

Gate Valve Lockouts Gvlo 5-6.5 Red
MI ITEM #03556474
MFR #65562
Price$45.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65562

Gate Valve Lockouts Gvlo 5-6.5 Red
MI ITEM #03556474
MFR #65562

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.25/each

Specifications

Dimensions

  • Maximum Shackle Diameter
    3/8 in
  • Valve Handle Size Comp
    5 to 6-1/2 in

Details

  • Color
    Red
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Material
    Polypropylene
  • Max Number Of Padlocks
    1
  • Open Or Closed Valve
    Closed
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Valve Equipment Type
    Gate Valve

Overview

Mfr description
65562 COVER LOCKOUT 5"X 6-1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought