Motion
V10F10
V-Series Hydraulic Plug - Steel Body Material, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 1750 psi psi, 1-1/4 in Body Size, Buna-N Seal
Mi Item #03556536
MFR #V10F10
Price$161.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Plug - Steel Body Material, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 1750 psi psi, 1-1/4 in Body Size, Buna-N Seal
Mi Item #03556536
MFR #V10F10

Mfr description
V10F10 NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.57/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/4 – 11-1/2 NPTF
  • Body Size
    1-1/4 in
  • Hex
    2 in
  • Length
    3.41 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    5000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Working Pressure
    1750 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)