Motion
M10CRY
RBC Heim Rod End Bearing - Standard Series M CR, Male, 2 Piece - Metal to Metal
MI ITEM #03556841
MFR #M10CRY
List Price$81.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Rod End Bearing - Standard Series M CR, Male, 2 Piece - Metal to Metal
MI ITEM #03556841
MFR #M10CRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.48/each for your price

Overview

Mfr description
M 10CRY ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    .6250-18
  • Thread Direction
    Right Hand
  • Grade
    Commercial Extra Capacity
  • Thread Type
    UNF-3A
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    14 mm
  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Cadmium
  • Race Material
    Steel
  • Radial Static Load Capacity
    10000 lbf
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    Max 250 °F
  • Head Diameter
    1.5000 in
  • Head Width
    0.562 in
  • Ball Diameter
    1.125 in
  • Overall Height
    3.3750 in
  • Series
    Heim®
  • Manufacturer Upc Number
    637400200428
  • UPC_NO
    637400200428
  • Weight
    0.4 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text