Specifications
Dimensions
- End 1 Size1/2 in
- End 1 Size Type1/2 BSPP, 1/2 JIC 37°
- End 2 Size1/2 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeBSPP to JIC 37° Flare, JIC 37° Flare to BSPP
- Description Keyword1/2 in Male British Standard Pipe Parallel x 1/2 in Male JIC 37° Flare-Twin®
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Thread(BSPP) 1/2–14
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Thread(SAE) 3/4–16
- ManufacturerName (description attribute)Danfoss Aeroquip LLC