Motion
1BC5510/M
General Purpose Work Gloves - Large Size, Safety Cuff, Cotton Material
MI ITEM #03557448
MFR #1BC5510/M
List Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Safety Cuff, Cotton Material
MI ITEM #03557448
MFR #1BC5510/M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.63/each for your price

Overview

Mfr description
1BC5510 LARGE MUNK GLOVE
  • Two-ply quilted palm is lined with rayon for comfort and warmth
  • The rubberized waterproof safety cuff offers extended wrist protection
  • Breathable cotton back with elastic band for ventilation and a flexible fit

Specifications

  • Glove Size
    L or Size 9
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Safety
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Gold
  • Hand Type
    Pair
  • Description Keyword
    Rayon Lined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text