Motion
339992
Rechargeable Battery Pack -
MI ITEM #03557456
MFR #339992
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rechargeable Battery Pack -
MI ITEM #03557456
MFR #339992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3.3
  • Length
    5.3
  • Weight
    1.80 lbs, 1.8
  • Width
    4.5

Overview

Mfr description
339992 BATTERY, RECHARGABLE 14.4 VDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought