Motion
RL20G/20FT
Miller Self-Retracting Lifeline - 310 lbs Wt Capacity , 20 ft Long
Mi Item #03557502
MFR #RL20G/20FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miller Self-Retracting Lifeline - 310 lbs Wt Capacity , 20 ft Long
Mi Item #03557502
MFR #RL20G/20FT

Mfr description
RL20G20FT MIGHTY LITE 20'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    3/4 in
  • Length
    20 ft
  • Line Width Or Diameter
    3/16 in

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Housing Material
    Aluminum, Stainless Steel
  • Lanyard End Connection
    Snap Hook
  • Line Material
    Steel Wire Rope
  • Standards Met
    ANSI A10.32, CE, CSA Z259.2.2 Type 2, OSHA 1910.66, OSHA 1926.502
  • Type
    Self-Retracting Lifeline
  • Unit Connection
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)