Motion
KHR206-20
Ball Insert Bearing - Cylindrical Bore, 1.2500 in Bore Diam., 2.4409 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #03557629
MFR #KHR206-20
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1.2500 in Bore Diam., 2.4409 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #03557629
MFR #KHR206-20

Mfr description
KHR206-20 1-1/4 ECCENTRIC COLLAR BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.36/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.4063 in
  • Outer Ring Width  
    0.6300 in
  • Outside Diameter  
    2.4409 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Type
    Contact Seal
  • Series
    KHR200
  • UPC_NO
    0808250103119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)