Motion
01694 CLEAN SANDING DISC 236U 5" P100 C-WEIGHT

3M
01694 CLEAN SANDING DISC 236U 5" P100 C-WEIGHT

Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P100 Grit
Mi Item #03557677
MFR #01694 CLEAN SANDING DISC 236U 5" P100 C-WEIGHT
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01694 CLEAN SANDING DISC 236U 5" P100 C-WEIGHT

Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P100 Grit
Mi Item #03557677
MFR #01694 CLEAN SANDING DISC 236U 5" P100 C-WEIGHT

Mfr description
01694 CLEAN SANDING DISC 236U 5"
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.38/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grit Number
    P100
  • Manufacturer Stock Number
    60440139222
  • Manufacturer Upc Number
    00051131016941
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131016941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)