Motion
1822122024

AVENTICS
1822122024

Rod Clevis - M10x1.25 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
Mi Item #03557693
MFR #1822122024
Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1822122024

Rod Clevis - M10x1.25 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
Mi Item #03557693
MFR #1822122024

Mfr description
1822122024 ROD CLEVIS M10X1.25 THREAD F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.48/each

Specifications

Dimensions

  • Rod - Thread Size
    M10x1.25 Thread

Details

  • For Use With
    MNI
  • Hardware Type
    AP2 Female Rod Clevis
  • Manufacturer Product Page
  • Material
    Steel
  • Replacement Part Type
    Rod Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)