Motion
65560

BRADY
65560

Gate Valve Lockouts Gvlo 1-2.5 Red
Mi Item #03557775
MFR #65560
Price$22.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65560

Gate Valve Lockouts Gvlo 1-2.5 Red
Mi Item #03557775
MFR #65560

Mfr description
65560 MINI GATE VALVE LOCKOUT
  • Injection-molded polypropylene
  • Extremely rugged for superior impact and chemical resistance
  • Withstand temperatures from -20°F to 300°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.92/each

Specifications

Dimensions

  • Maximum Shackle Diameter
    3/8 in
  • Valve Handle Size Comp
    1 to 2-1/2 in

Details

  • Color
    Red
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Material
    Polypropylene
  • Max Number Of Padlocks
    1
  • Open Or Closed Valve
    Closed
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Valve Equipment Type
    Gate Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)