Motion
05416
Contact Cleaner - Ready-to-Use, 11 oz, Aerosol
Mi Item #03557802
MFR #05416
Price$44.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Contact Cleaner - Ready-to-Use, 11 oz, Aerosol
Mi Item #03557802
MFR #05416

Mfr description
05416 11OZ 312G AEROSOL CFC FREE
  • Penetrating action removes dirt, flux, moisture, dust, oxides and other contaminants
  • Ideal for cleaning electronic and fine parts
  • No chlorinated solvents
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$44.59/each

Specifications

Dimensions

  • Boiling Point
    136.3 °F
  • Container Size
    11 oz
  • Freezing Point
    268 °F

Details

  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Flammability
    Highly Flammable
  • Flash Point
    91 °F
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF K2 Reg # 142024
  • Meets Industry Standards By
    NSF
  • Product Types
    Electronics Contact Cleaner
  • UPC_NO
    078827054162

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)