Specifications
Dimensions
- Stroke140
Details
- Body MaterialStainless Steel
- Installation Instructions
- Manufacturer Catalog
- Minimum Operating Pressure+0.08
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesC85
- Standards MetISO
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)