Motion
FD86-1006-16-16

DANFOSS AEROQUIP LLC
FD86-1006-16-16

Quick Disconnect Socket - Steel Body Material, 1-1/4 in ORB, 1-5/8 – 12 SAE Female Thread, 5000 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #03557877
MFR #FD86-1006-16-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FD86-1006-16-16

Quick Disconnect Socket - Steel Body Material, 1-1/4 in ORB, 1-5/8 – 12 SAE Female Thread, 5000 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #03557877
MFR #FD86-1006-16-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FD86-1006-16-16

Specifications

  • Coupling Component
    Socket
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Actual Thread Size
    1-5/8 – 12 SAE
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    5000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1-1/4 in ORB, 1-5/8 – 12 SAE Female Thread
  • Body Size
    1 in
  • Coupling Connection Type
    Screw-to-Connect
  • Flow Rate
    50.00 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text