Motion
39895
Solid Core Round Belt - 15 mm OD, 100 ft Overall Length, Solid Core Type
Mi Item #03557886
MFR #39895
Price$14.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 15 mm OD, 100 ft Overall Length, Solid Core Type
Mi Item #03557886
MFR #39895

Mfr description
4940054 GREEN 89 RT 15MM 100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.56/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    150 mm
  • Outside Diameter  
    15 mm
  • Overall Length  
    100 ft
  • Section Size
    15 mm

Details

  • Additional Details
    Textured
  • Band Type
    Belting
  • Color
    Green
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4940054
  • Material
    Polyurethane
  • Reinforcing Cord Material
    Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)