Motion
BRRCSM206-19

AMI BEARINGS INC
BRRCSM206-19

Ball Bearing Cartridge - 1-3/16 in Bore , 2.835 in OD, 1.102 in Housing Width, Rubber, Set Screw, Normal Duty
Mi Item #03557901
MFR #BRRCSM206-19
Price$58.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BRRCSM206-19

Ball Bearing Cartridge - 1-3/16 in Bore , 2.835 in OD, 1.102 in Housing Width, Rubber, Set Screw, Normal Duty
Mi Item #03557901
MFR #BRRCSM206-19

Mfr description
BRRCSM206-19 1-3/16 CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.39/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Housing Width  
    1.102 in
  • Inner Ring Width  
    1.193 in
  • Outside Diameter  
    2.8350 in
  • Shaft Diameter
    1-3/16 in
  • Weight
    0.80 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    RCSM206
  • Housing Material
    Rubber
  • Locking Device
    Set Screw
  • Lubrication Type
    Cannot Be Relubricated
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    BR6-19
  • Seal Type
    Contact
  • Series
    BRRCSM200
  • UPC_NO
    0808250314782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)