Overview
Mfr description
CH4S-528-USAF HSG 039680
Specifications
- Base To Bore Centerline
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475777426
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material039680
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data