Specifications
Dimensions
- Bore Diameter45 mm
- Outside Diameter100 mm
- Overall Width25 mm
Details
- Bore TypeStraight
- Closure TypeSingle Sealed
- Description6309-RLDC3GQ RADIAL BALL BEARING
- Internal ClearanceC3
- Long DescriptionThe 6309 RS C3 Radial/Deep Groove Ball Bearing features 45 mm bore diameter, straight bore, single sealed closure, 100 mm outside diameter, and 25 mm width.
- Manufacturer Catalog Number6309 RS C3
- Product TypeRadial & Deep Groove Ball Bearings
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106987116
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)