Overview
Mfr description
99R12 C2 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number99R12 C2
- Description99R12 C2 BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 99R12 C2 Radial/Deep Groove Ball Bearing features 0.7500 in bore diameter, straight bore, double sealed closure, 1.6250 in outside diameter, and 0.4375 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data