Motion
6034
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/16 hp hp, 130 V, 1725 rpm rpm, TENV
MI ITEM #03558061
MFR #6034
Price$434.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/16 hp hp, 130 V, 1725 rpm rpm, TENV
MI ITEM #03558061
MFR #6034

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$434.15/each

Specifications

Details

  • Base RPM
    1725 rpm
  • DC Armature Voltage
    130 V
  • Enclosure Type
    TENV
  • Full Load Torque
    36/50 in
  • Insulation Class
    F
  • Manufacturer Catalog
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/16 hp
  • Motor Type
    Brushed
  • Standards Met
    CE, CSA, UL

Overview

Mfr description
6034 MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought