Motion
EN1802NX10

LIFT-ALL
EN1802NX10

Web Sling, Type 5, Nylon, 2inW, 10 ft.L
MI ITEM #03558139
MFR #EN1802NX10
Your Price$42.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1802NX10

Web Sling, Type 5, Nylon, 2inW, 10 ft.L
MI ITEM #03558139
MFR #EN1802NX10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.01/each(List $48.31)

Overview

Mfr description
EN1802NX10 EN1802 X 10' ENDLESS SLING
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Sling Type
    Endless
  • Web Width
  • Overall Length
  • Material
    Nylon
  • Number of Web Plies
    1
  • Sling Vertical Weight Capacity
    6400 lb
  • Sling Choker Weight Capacity
    5000 lb
  • Sling Vertical Basket Weight Cap
    12800 lb
  • Sling Color
    Yellow
  • Manufacturer Upc Number
    697886134846
  • UPC_NO
    697886134846
  • Basket Capacity 90
    12800 lbs
  • Choker Capacity
    5000 lbs
  • Color
    Yellow
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    10 ft.
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty
  • Weight
    1.14 lbs
  • Width
    2 in
  • Product Class
    0P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text