Motion
EN1802DX6

LIFT-ALL
EN1802DX6

2" X 6' ENDLESS 1-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #03558140
MFR #EN1802DX6
List Price$38.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1802DX6

2" X 6' ENDLESS 1-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #03558140
MFR #EN1802DX6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.06/each for your price

Overview

Mfr description
EN1-802DX6 1PLY 2"X6' WEB1600 POLY SLI
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Sling Type
    Endless
  • Web Width
  • Overall Length
  • Material
    POLYESTER
  • Striping
    1 Center Stripe
  • Center Stripe Color
    Blue
  • Number of Web Plies
    1
  • Overall Thickness
  • Sling Vertical Weight Capacity
    6400 lb
  • Sling Choker Weight Capacity
    5000 lb
  • Sling Vertical Basket Weight Cap
    12800 lb
  • Sling Color
    Yellow
  • Web Weight Capacity
    1200 lb per 2" Width
  • Manufacturer Upc Number
    697886266592
  • UPC_NO
    697886266592
  • Basket Capacity 90
    12800 lbs
  • Choker Capacity
    5000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    6400 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    6 ft
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty
  • Weight
    1.52 lbs
  • Width
    2 in
  • Product Class
    1J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text