Motion
925-7/8

GREENLEE
925-7/8

Hole Saw - Toothed, High Speed Steel, With Built-In Arbor & Integral Pilot
Mi Item #03558248
MFR #925-7/8
Price$47.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
925-7/8

Hole Saw - Toothed, High Speed Steel, With Built-In Arbor & Integral Pilot
Mi Item #03558248
MFR #925-7/8

Mfr description
925-7/8 ULTRA CUTTER 7/8 FOR 1/2 CONDUIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.27/each

Specifications

Details

  • Body Material
    High Speed Steel
  • Built In Arbor
    With Built-In Arbor & Integral Pilot
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Slug Removal
    Ejector Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)