Motion
56T8O5307F

LEESON ELECTRIC
56T8O5307F

Air Handling (HVAC) Motor - 1-1/2 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 56Y Frame, OAO Enclosure, 50/60 Hz, 850 rpm Base, Continuous Duty
Mi Item #03558297
MFR #56T8O5307F
Price$1,293.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T8O5307F

Air Handling (HVAC) Motor - 1-1/2 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 56Y Frame, OAO Enclosure, 50/60 Hz, 850 rpm Base, Continuous Duty
Mi Item #03558297
MFR #56T8O5307F

Mfr description
1-1/2HP 900RPM X530 OPAO 208-230/460V
  • IRIS insulation system;Permanently lubricated;Double-sealed bearings;Thermal protector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,293.59/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    17.0600 in, 433.31 mm
  • Overall Length C Dimension
    17.06 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Shaft Length
    5.0600 in;128.52 mm
  • Storage Dimension Height
    8.1200 in;206.25 mm
  • Storage Dimension Length
    19.8800 in;504.94 mm
  • Storage Dimension Width
    10.2500 in;260.35 mm
  • Torque
    9.5 lbs/ft, 12.88 N-m
  • Weight
    47 lbs

Details

  • 2D Drawing
  • Additional Details
    Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Vertical/Horizontal Mounting
  • Ambient Temperature Range
    158 °F;70 °C
  • Amps @ Voltage
    7.5-6.8 A;3.4 A at 208-230 V;460 V
  • Applications
    Commercial Condenser Fans
  • Assembly Box Mounting
    F1
  • Base RPM
    850 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1.50 & 1, F#56Y, RPM:850 & 715, 208-230/460 & 190/380 V, OPAO
  • Description Keyword
    1.50 hp
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    7.5 to 6.8 A;3.4 A
  • Full Load Current
    7.5-6.8/3.4 A
  • Full Load Efficiency
    72 %
  • Full Load Torque
    9.5 ft-lbs;12.88 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Hz
    50 Hz;60 Hz
  • Insulation Class
    H
  • IP Rating
    01
  • KVA Code
    G
  • kW
    1.1 kW
  • Manufacturer Catalog Number
    X530
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038517
  • Max Allowable Current
    7.5 A
  • Model
    56T8O5307F
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Round / Belly Band
  • Nameplate
    X530
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    Single Special Extension
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856038517
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)