Motion
2404-40-40-B
2404-40-40B FITTING
Mi Item #03558336
MFR #2404-40-40-B
Price$2,835.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2404-40-40B FITTING
Mi Item #03558336
MFR #2404-40-40-B

Mfr description
2404-40-40B FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,835.35/each

Specifications

Dimensions

  • End 1 Size
    2-1/2 in
  • End 2 Size
    2-1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    2-1/2-8 NPTF, 3-12 UN
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    2-1/2-8 NPTF, 3-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)