Motion
6809-06-06-NWO-SS

BRENNAN INDUSTRIES INC
6809-06-06-NWO-SS

6809-06-06-NWO-SS FITTING
MI ITEM #03558486
MFR #6809-06-06-NWO-SS
Your Price$152.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6809-06-06-NWO-SS

6809-06-06-NWO-SS FITTING
MI ITEM #03558486
MFR #6809-06-06-NWO-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$152.79/each(List $210.86)

Overview

Mfr description
6809-06-06-NWO-SS FITTING

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC 37° Flare Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Thread
    (SAE) 9/16–18
  • End 2 Size Type
    3/8 ORB
  • Material
    Stainless Steel
  • Description Keyword
    3/8 in Female JIC 37° Flare Swivel x 3/8 in Male Adjustable O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text