Motion
471192V
Oil Seal - Solid, 1.375 in Shaft Dia., 2.129 in OD, 0.312 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #03558512
MFR #471192V
Your Price$34.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.375 in Shaft Dia., 2.129 in OD, 0.312 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #03558512
MFR #471192V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.98/each(List $48.27)

Overview

Mfr description
471192V
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.375 in
  • Outside Diameter
    2.129 in
  • Overall Width
    0.312 in
  • Seal Type
    Multi Lip
  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Multi-Lip with Spring
  • ManufacturerName (description attribute)
    Timken National Seals
  • Manufacturer Upc Number
    053893509372
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought