Motion
619-26842-2
Grease, Oil Metered Control Valve, Intake Thread Connection: 1/8 BSPP (Female)"
Mi Item #03558652
MFR #619-26842-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease, Oil Metered Control Valve, Intake Thread Connection: 1/8 BSPP (Female)"
Mi Item #03558652
MFR #619-26842-2

Mfr description
619-26842-2 MET.DEV. SSV 10-K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Intake Thread Connection
    1/8 BSPP (Female) in

Details

  • Application
    Grease, Oil
  • Max Operating Temperature
    +158 °F
  • Maximum Operating Pressure
    350 bar
  • Min Operating Temperature
    -13 °F
  • Product Type
    Lubrication Metered Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)