Motion
N072
Bearing Lock Nuts - 14.134-5 ACME Thread Size, 15.7500 in OD, 15.5000 in Face Dia., 1.7910 in Width, Steel
Mi Item #03558777
MFR #N072
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nuts - 14.134-5 ACME Thread Size, 15.7500 in OD, 15.5000 in Face Dia., 1.7910 in Width, Steel
Mi Item #03558777
MFR #N072

Mfr description
N072
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    446200 lbs
  • Face Diameter  
    15.5000 in
  • Outside Diameter  
    15.7500 in
  • Overall Width
    1.7910 in
  • Thread Size  
    14.134-5 ACME

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    PP-72
  • Manufacturer Upc Number
    4026677314413
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N-000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)