Motion
2307N95
Particulate Respirator - N95 Filtration Standard, Small
Mi Item #03558785
MFR #2307N95
Price$6.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Particulate Respirator - N95 Filtration Standard, Small
Mi Item #03558785
MFR #2307N95

Mfr description
2307N95 RESPIRATORS
  • 100% PVC-free
  • Exhale valve lets workers breathe easy and stay cool
  • Exclusive Dura-Mesh® shell resists collapsing in heat and humidity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.26/each

Specifications

Dimensions

  • Size
    Small

Details

  • Filtration Standard
    N95
  • Includes
    Nose Pad
  • NIOSH Approval
    TC-84A-0328
  • Standards Met
    NIOSH
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    092311237954
  • Valve Type
    Exhalation Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)