Motion
BD35-12AT12DDU8-01

NSK CORP, BEARING DIV
BD35-12AT12DDU8-01

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 64 mm OD, 37 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03558899
MFR #BD35-12AT12DDU8-01
Price$96.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BD35-12AT12DDU8-01

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 64 mm OD, 37 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03558899
MFR #BD35-12AT12DDU8-01

Mfr description
BD35-12AT12DDU801 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.97/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    64 mm
  • Overall Width  
    37 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    US
  • Description
    BD35-12AT12DDU801 BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    The BD35-12AT12DDU8-01 is a 35 mm bore radial/deep groove ball bearing with a 64 mm OD and 37 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    BD35-12AT12DDU8-01
  • Manufacturer Upc Number
    029176655739
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176655739

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)