Motion
08008 UHMW FILM TAPE 5421 TRANSPARENT 1"X18YD 6.7 MIL

3M
08008 UHMW FILM TAPE 5421 TRANSPARENT 1"X18YD 6.7 MIL

Film Tape - Length: 18 yd, Width: 1 in, Thick: 6.7 mil, Transparent
Mi Item #03558918
MFR #08008 UHMW FILM TAPE 5421 TRANSPARENT 1"X18YD 6.7 MIL
Price$160.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08008 UHMW FILM TAPE 5421 TRANSPARENT 1"X18YD 6.7 MIL

Film Tape - Length: 18 yd, Width: 1 in, Thick: 6.7 mil, Transparent
Mi Item #03558918
MFR #08008 UHMW FILM TAPE 5421 TRANSPARENT 1"X18YD 6.7 MIL

Mfr description
08008 UHMW FILM TAPE 5421 TRANSPARENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent, abrasion resistant backing helps protect surfaces from wear
  • Low coefficient of friction for “slip plane” effect between surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.54/each

Specifications

Dimensions

  • Length
    18 yd
  • Tensile Strength
    30 in
  • Thickness
    6.7 mil
  • Width
    1 in

Details

  • Adhesion Strength
    26 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Transparent
  • Elongation at Break
    275 %
  • Manufacturer Stock Number
    7000050075
  • Manufacturer Upc Number
    00021200080081
  • Max Operating Temperature
    107 °F
  • Operating Temperature Range
    -30 to +225 °F
  • UPC_NO
    00021200080081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)