Motion
6200-2NSE9NR

NACHI AMERICA INC
6200-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, With Snap Ring
MI ITEM #03558922
MFR #6200-2NSE9NR
Your Price$13.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6200-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, With Snap Ring
MI ITEM #03558922
MFR #6200-2NSE9NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.20/each(List $18.21)

Overview

Mfr description
6200 2NSL NR DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6200-2NSE9NRBXMM
  • Manufacturer Upc Number
    4991893857153
  • UPC_NO
    4991893857153
  • Weight
    0.07 lbs
  • Description
    6200 2NSL NR DEEP GROOVE RADIAL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6200-2NSE9NRBXMM is a radial deep groove ball bearing with a 10mm bore, straight bore, 30mm outside diameter, and 9mm width, designed for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text