Motion
6217-2NSLNR
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, With Snap Ring
MI ITEM #03558977
MFR #6217-2NSLNR
Your Price$301.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, With Snap Ring
MI ITEM #03558977
MFR #6217-2NSLNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$301.07/each(List $415.47)

Overview

Mfr description
6217 2NS NR DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6217-2NSLNRBXMS
  • Manufacturer Upc Number
    4991893857368
  • UPC_NO
    4991893857368
  • Weight
    3.95 lbs
  • Description
    6217 2NS NR DEEP GROOVE RADIAL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6217-2NSLNRBXMS is a radial deep groove ball bearing with an 85mm bore, straight bore, 150mm OD, and 28mm width, designed for smooth operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text