Motion
6311-2NSENRC3

NACHI AMERICA INC
6311-2NSENRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, With Snap Ring
MI ITEM #03558989
MFR #6311-2NSENRC3
Price$251.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6311-2NSENRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, With Snap Ring
MI ITEM #03558989
MFR #6311-2NSENRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$251.58/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Weight
    3.02 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6311 2NSE9 NR DEEP GROOVE
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6311-2NSENRC3BXMM is a radial deep groove ball bearing with a 55 mm bore and 120 mm outside diameter, built for heavy loads.
  • Manufacturer Catalog Number
    6311-2NSENRC3BXMM
  • Manufacturer Upc Number
    4991893785050
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893785050

Overview

Mfr description
6311 2NSE9 NR DEEP GROOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought