Motion
6217ZZNR
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Shielded, With Snap Ring
Mi Item #03559006
MFR #6217ZZNR
Price$393.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Shielded, With Snap Ring
Mi Item #03559006
MFR #6217ZZNR

Mfr description
6217 ZZ NR DEEP GROOVE RADIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.35/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Weight
    3.95 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6217 ZZ NR DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.56
  • Long Description
    The 6217ZZNRBXMS is a radial deep groove ball bearing with an 85mm bore, straight bore, double shielded, 150mm OD, and 28mm width, designed for durability.
  • Manufacturer Catalog Number
    6217ZZNRBXMS
  • Manufacturer Upc Number
    4991893735116
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893735116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)