Motion
6219ZZNR
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Double Shielded, With Snap Ring
MI ITEM #03559010
MFR #6219ZZNR
List Price$557.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Double Shielded, With Snap Ring
MI ITEM #03559010
MFR #6219ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$557.25/each for your price

Overview

Mfr description
6219 ZZ NR DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6219ZZNRC3BSXM
  • Manufacturer Upc Number
    4991893857443
  • UPC_NO
    4991893857443
  • Weight
    5.78 lbs
  • Description
    6219 ZZ NR DEEP GROOVE RADIAL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6219ZZNRC3BSXM is a radial deep groove ball bearing with a 95mm bore, straight bore, double shielded, 170mm OD, and 32mm width, ideal for contamination resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text