Motion
6202NR
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Open, With Snap Ring
Mi Item #03559048
MFR #6202NR
Price$17.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Open, With Snap Ring
Mi Item #03559048
MFR #6202NR

Mfr description
6202 NR DEEP GROOVE RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.00/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Weight
    0.1 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    6202 NR DEEP GROOVE RADIAL BALL BEARING
  • Harmonization Code
    8482.10.50.48
  • Long Description
    The 6202NRBNLM is a radial deep groove ball bearing with a 15mm bore, straight bore, open design, 35mm outside diameter, and 11mm width, perfect for industrial machinery.
  • Manufacturer Catalog Number
    6202NRBNLM
  • Manufacturer Upc Number
    4991893528886
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893528886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)