Overview
Mfr description
6238 DEEP GROOVE RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6007-2NSE9C3BXMM
- Manufacturer Upc Number4991893636970
- UPC_NO4991893636970
- Weight0.34 lbs
- Description6007 DEEP GROOVE RADIAL BALL BEARING
- Country of OriginJAPAN
- Harmonization Code8482.10.50.52
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6007-2NSE9C3BXMM is a 35 mm bore radial deep groove ball bearing with double seals and 62 mm outside diameter for industrial machinery.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data