Motion
ASP430F-F02-06S

SMC CORP OF AMERICA
ASP430F-F02-06S

ASP430F-F02-06S
MI ITEM #03559144
MFR #ASP430F-F02-06S
Price$40.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASP430F-F02-06S

ASP430F-F02-06S
MI ITEM #03559144
MFR #ASP430F-F02-06S

Mfr description
ASP430F-F02-06S FLOW CONTROL, PILOT
  • Pilot check operates with 50% of operating pressure
  • One-touch connection for supply air only
  • Available in 6-10mm and 1/4"-1/2" tube sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.91/each

Specifications

Dimensions

  • Output Port Type
    1/8 Female BSPP Threaded in
  • Overall Height
    48.2 mm
  • Overall Length
    41.7 mm
  • Overall Width
    15 mm

Details

  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    5.2 mm²
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Universal
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    BSPP
  • Valve Function
    Needle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)