Motion
HMF2-5K-B5-B5

BOSTON GEAR
HMF2-5K-B5-B5

Size 2 Helical Multiplier, 5:1 ratio, 56C-56C
MI ITEM #03559154
MFR #HMF2-5K-B5-B5
Price$1,597.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMF2-5K-B5-B5

Size 2 Helical Multiplier, 5:1 ratio, 56C-56C
MI ITEM #03559154
MFR #HMF2-5K-B5-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,597.25/each

Specifications

Dimensions

  • Center Distance  
    2-7/8 in
  • Housing Dimensions
    9.49 x 6-1/2 x 5 in
  • Input Size
    5/8 in
  • Maximum Output RPM
    350.000 rpm
  • Maximum Output Torque
    884 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Output Size
    5/8 in
  • Ratio
    5:1
  • Weight
    84.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    5.060 hp
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    200 (Input) lb, 375 (Output) lb
  • Reduction
    Double
  • UPC_NO
    884107120812

Overview

Mfr description
HMF2-5K-B5-B5 F05022

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought