Motion
HGL-1/8-1/8-B

FESTO CORPORATION
HGL-1/8-1/8-B

543253 HGL 1/8-1/8B CHECK VALVE
MI ITEM #03559206
MFR #HGL-1/8-1/8-B
Price$97.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
HGL-1/8-1/8-B

543253 HGL 1/8-1/8B CHECK VALVE
MI ITEM #03559206
MFR #HGL-1/8-1/8-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$97.33/each

Specifications

Details

  • Ambient Temperature Range
    -10 to 60 °C
  • Operating Medium
    Compressed air as per ISO 8573-1:2010 [7:4:4]
  • Operating Pressure Range
    0.5 to 10 bar
  • Seal Material
    NBR
  • Valve Function
    Unlockable check valve

Overview

Mfr description
543253 HGL 1/8-1/8B CHECK VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought