Specifications
Dimensions
- SizeUniversal
- Weight9.04 lbs
Details
- Approval Listing RegulationsANSI, CE, CSA, OSHA
- Fits Over EyeglassesFits Over Eyeglasses
- Frame Color FamilyGray
- Frame StyleFramed
- Frame Temple ColorGray
- Frame Temple MaterialPolycarbonate
- Lens CoatingAnti-Scratch & Anti-Fog
- Lens ColorSmoke
- Lens Color FamilySmoke
- Lens MaterialPolycarbonate
- Lens StyleSingle
- Metal FrameNon-Metal Frame
- Product LineT1100
- Specialty FeaturesSide Shields
- Temple AdjustmentNon-Adjustable Temples
- Temple ColorGray
- Temple StyleSpatula
- TypeSafety Glasses
- UV ProtectionProvides UV Protection
Overview
Mfr description
T110055